Check Availability
  • BEHRINGER PIPE SYSTEMS 

    Bolt Plate Tube Clamp Kit, 7/8" Tube Size, Stainless Steel

  • Item # 4TKX2
  • Mfr. Model # BSBX60875-SP
Bolt Plate Tube Clamp Kit, 7/8" Tube Size, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pipe Clamps and Supports
Use to secure tubing and pipe, while reducing noise and vibration.
Bolt Plate Mounting
Include a base plate with bolt holes to secure clamp.
Single and Double Clamps with Santoprene¬ô Insert
Smooth bore helps prevent bacteria and debris from collecting; also dampens and absorbs vibration. For high-purity and washdown applications.
Show More Close
 

Technical Specifications

Item # 4TKX2
Mfr. Model # BSBX60875-SP
UNSPSC #31162906
Catalog Page 2824
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Bolt Plate
Tube Size 7/8"
Material Stainless Steel
Temp. Range (F) -40 to 275
Length 4.88"
Width 1.22"
Height 2.88"
Hardware Material 316 Stainless Steel
Insert Material Santoprene
Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In