Check Availability
  • BEHRENS 

    Steel Dust Pan, Overall Length 13-3/4", Overall Width 11-5/8"

  • Item # 36LJ05
  • Mfr. Model # BS810
Steel Dust Pan, Overall Length 13-3/4", Overall Width 11-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LJ05
Mfr. Model # BS810
UNSPSC #47131601
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Floor Tool Type Dust Pan
Dust Pan Type Handheld Standard
Dust Pan Lid Options No Lid
Basic Dust Pan Material Metal
Specific Dust Pan Material Steel
Overall Dust Pan Width 11-5/8"
Overall Dust Pan Depth 13-3/4"
Dust Pan Handle Length 4-1/2"
Dust Pan Color Black
Color Coding System No
Features Designed for Heavy Duty with Corrugated Ribs for Included Durability
Item Dust Pan
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In