Check Availability
  • BEHRENS 

    31 gal. Container Trolley

  • Item # 3HNF9
  • Mfr. Model # 3HNF9
31 gal. Container Trolley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HNF9
Mfr. Model # 3HNF9
UNSPSC #47121702
Shipping Weight 9.48 lbs
Country of Origin China *
Item Container Trolley
Load Capacity 250 lb.
Max. No. of Containers 2
Fits Container Size 31 gal.
Caster Size 9 1/4"
Diameter 22"
Depth 43"
Width 21"
Height 32"
Material Metal
Shape Rectangular
Color Black
Includes Hardware and Rubber Wheels
For Use With Trash Can Grainger Item Number 2PYW6, 2PYX5
For Use With Trash Can Mfr. Model Number 1270, 1211
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms