Check Availability
  • BEECH 

    Power Floor Crane, Counterbalance, 2000lb.

  • Item # 9K563
  • Mfr. Model # B-2000CW PL-DC1
Power Floor Crane, Counterbalance, 2000lb.
Qty
  • Web Price
    $7,572.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9K563
Mfr. Model # B-2000CW PL-DC1
UNSPSC #24101630
Shipping Weight 3035.0 lbs
Country of Origin USA *
Item Counterbalance Mobile Floor Crane with Power Lift
Capacity (Lb.) 2000
Height (In.) 75-1/4
Length (In.) 72
Width (In.) 30-1/2
Boom Length (In.) 51-3/4
Design Without Front Legs Eliminate Interference with Load Lifting or Equipment
Finish Chrome Plated
* This product's country of origin is subject to change

Welcome Sign In