Check Availability
  • BECKETT 

    Oil Burner, 6 Dia x 6-5/8 In L Air Tube

  • Item # 4NU97
  • Mfr. Model # B2502
Oil Burner, 6 Dia x 6-5/8 In L Air Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4NU97
Mfr. Model # B2502
UNSPSC #40101834
Catalog Page 3036
Shipping Weight 40.0 lbs
Country of Origin USA *
Item High Efficiency Oil Burner
Burner Type Complete Flame Retention
Air Tube Length 6-5/8"
Air Tube Dia. 6"
Heater Voltage 120VAC
GPH 0.4 to 3.0 Determined by Nozzle Used
Motor Type NEMA 48 M-flange, Manual Reset Overload Protection
RPM 3450
Prepurge Time 15 sec.
Ignitor Electronic
Pump Single Stage
Valve Type Integrated Solenoid
Includes Adjustable Mounting Flange, Low Fire Baffle, Assorted Heads And Static Plates
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.