Check Availability
  • BECKETT 

    High Efficiency Oil Burner

  • Item # 3AAC2
  • Mfr. Model # B2007GU
High Efficiency Oil Burner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AAC2
Mfr. Model # B2007GU
UNSPSC #40101834
Catalog Page 3098
Shipping Weight 18.56 lbs
Country of Origin USA *
Item High Efficiency Oil Burner
Burner Type Without Nozzle or Air Tube
Heater Voltage 120VAC
GPH 0.4 to 3.0 Determined by Nozzle Used
Motor Type NEMA 48 M-flange, Manual Reset Overload Protection
RPM 3450
Prepurge Time 15 sec.
Ignitor Electronic
Pump Single Stage
Valve Type Integrated Solenoid
Includes Adjustable Mounting Flange, Low Fire Baffle, Assorted Heads And Static Plates
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In