Check Availability
  • BECK 

    4" Black Steel Close Pipe Nipple, Close Thread Overall Pipe Length, Threaded on Both Ends, Welded, P

  • Item # 12U007
  • Mfr. Model # 330053000
4" Black Steel Close Pipe Nipple, Close Thread Overall Pipe Length, Threaded on Both Ends, Welded, P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Beck close pipe nipple has a weld bead on the inside and is NPT threaded at both ends. Model is interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 12U007
Mfr. Model # 330053000
UNSPSC #40142318
Catalog Page 2766
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Close Pipe Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 4"
Overall Pipe Length Close Thread
Pipe Thread Type MNPT x MNPT
Max. Pressure 300 psi @ 150 Degrees F
Max. Steam Pressure 150 psi WSP @ 360 Degrees F
Wall Thickness 15/64"
Inside Dia. 4-1/64"
Outside Dia. 4-1/2"
Standards ASTM A-53 Type F, Grade A, ASTM A733
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions