Check Availability
  • BECK 

    3/4" Black Steel Nipple, 5" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40

  • Item # 11X090
  • Mfr. Model # 330020801
3/4" Black Steel Nipple, 5" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Beck nipple has a weld bead on the inside and is NPT threaded at both ends. Model is interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 11X090
Mfr. Model # 330020801
UNSPSC #40142318
Catalog Page 2766
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 3/4"
Overall Pipe Length 5"
Pipe Thread Type MNPT x MNPT
Max. Pressure 300 psi @ 150 Degrees F
Max. Steam Pressure 150 psi WSP @ 360 Degrees F
Wall Thickness 7/64"
Inside Dia. 13/16"
Outside Dia. 1-3/64"
Standards ASTM A-53 Type F, Grade A, ASTM A733
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions