Check Availability
  • BECK 

    3-1/2" x 12" Galvanized Steel Nipple, Pipe Schedule 40

  • Item # 29VJ09
  • Mfr. Model # 0331052803
3-1/2" x 12" Galvanized Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Has a weld bead inside, is NPT threaded at both ends, and resists rust and corrosion. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards.
Show More Close
 

Technical Specifications

Item # 29VJ09
Mfr. Model # 0331052803
UNSPSC #40142318
Shipping Weight 8.3 lbs
Country of Origin USA *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Material - Pipe Galvanized Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 3-1/2"
Overall Pipe Length 12"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi @ 150 Degrees F
Inside Dia. (In.) 3.560
Outside Dia. (In.) 4.000
Wall Thickness (In.) 0.226
Metal Detectable Yes
Standards ASTM A-53 Type F, Grade A, ASTM A733
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms