Check Availability
  • BECK 

    2" Black Steel Nipple, 3 ft. Overall Pipe Length, Non-Threaded, Welded, Pipe Schedule 80

  • Item # 32UL04
  • Mfr. Model # 0330723545
2" Black Steel Nipple, 3 ft. Overall Pipe Length, Non-Threaded, Welded, Pipe Schedule 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Can be custom threaded to meet specific requirements, or welded for a strong, leak-resistant seal. Use in industrial applications with air, oil, natural gas, or steam. Pipe must be used with properly rated fittings.
Show More Close
 

Technical Specifications

Item # 32UL04
Mfr. Model # 0330723545
UNSPSC #40142318
Catalog Page 2769
Shipping Weight 14.28 lbs
Country of Origin USA *
Item Nipple
Pipe Connection Type Non-Threaded
Pipe Type Pipe Nipple
Pipe Schedule 80
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 2"
Overall Pipe Length 3 ft.
Max. Pressure 1500 psi @ 150 Degrees F
Max. Steam Pressure 300 psi WSP
Wall Thickness 13/64"
Inside Dia. 2-1/16"
Outside Dia. 2-3/8"
Standards ASTM A53 Type F Grade A
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms