Check Availability
  • BECK 

    1" Black Steel Nipple, 12" Overall Pipe Length, Non-Threaded, Welded, Pipe Schedule 80

  • Item # 32UK93
  • Mfr. Model # 0330722000
1" Black Steel Nipple, 12" Overall Pipe Length, Non-Threaded, Welded, Pipe Schedule 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Can be custom threaded to meet specific requirements, or welded for a strong, leak-resistant seal. Use in industrial applications with air, oil, natural gas, or steam. Pipe must be used with properly rated fittings.
Show More Close
 

Technical Specifications

Item # 32UK93
Mfr. Model # 0330722000
UNSPSC #40142318
Catalog Page 2769
Shipping Weight 2.03 lbs
Country of Origin USA *
Item Nipple
Pipe Connection Type Non-Threaded
Pipe Type Pipe Nipple
Pipe Schedule 80
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 1"
Overall Pipe Length 12"
Max. Pressure 2000 psi @ 150 Degrees F
Max. Steam Pressure 300 psi WSP
Wall Thickness 11/64"
Inside Dia. 1-3/64"
Outside Dia. 1-5/16"
Standards ASTM A53 Type F Grade A
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms