Check Availability
  • BECK 

    1/2" Black Steel Nipple, 6 ft. Overall Pipe Length, Non-Threaded, Welded, Pipe Schedule 80

  • Item # 32UK89
  • Mfr. Model # 0330721085
1/2" Black Steel Nipple, 6 ft. Overall Pipe Length, Non-Threaded, Welded, Pipe Schedule 80
Qty
  • Web Price
    $22.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Can be custom threaded to meet specific requirements, or welded for a strong, leak-resistant seal. Use in industrial applications with air, oil, natural gas, or steam. Pipe must be used with properly rated fittings.
Show More Close
 

Technical Specifications

Item # 32UK89
Mfr. Model # 0330721085
UNSPSC #40142318
Catalog Page 2769
Shipping Weight 6.29 lbs
Country of Origin USA *
Item Nipple
Pipe Connection Type Non-Threaded
Pipe Type Pipe Nipple
Pipe Schedule 80
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 1/2"
Overall Pipe Length 6 ft.
Max. Pressure 2000 psi @ 150 Degrees F
Max. Steam Pressure 300 psi WSP
Wall Thickness 9/64"
Inside Dia. 39/64"
Outside Dia. 53/64"
Standards ASTM A53 Type F Grade A
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms