Check Availability
  • BEACON MORRIS 

    Steam/Hydronic Heater Element, 5 ft., Tube Size 1-1/4" Steel, Fin Material Steel

  • Item # 5E307
  • Mfr. Model # ST1445-05
Steam/Hydronic Heater Element, 5 ft., Tube Size 1-1/4" Steel, Fin Material Steel
Qty
  • Web Price
    $119.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Commercial Hydronic Baseboard Heaters

• Copper heater elements: max. pressure 194 psi at 300°F Steel heater elements: max. pressure 660 psi at 650°F
2-pc. design for simple installation; order heater element and enclosure separately. Sloped top prevents blocking of louvers. Enclosures and accessories have primed finish suitable for painting. Enclosures include top panel, front panel, partial backplate, adjustable hangers with hardware, slide cradles, and brackets. Suitable for hot water or steam heating systems.
Show More Close
 

Technical Specifications

Item # 5E307
Mfr. Model # ST1445-05
UNSPSC #40101830
Catalog Page 3089
Shipping Weight 32.3 lbs
Country of Origin USA *
Item Steam/Hydronic Heater Element
Length 5 ft.
Tube Size 1-1/4"
Tubing Material Steel
Fin Material Steel
Inlet/Outlet NPT 1-1/4"
Max. Fluid Temp. 650 Degrees F
Max. Pressure 660 psi
Output @ 2 PSI Steam 1600/2250 BtuH
Max. Heat/Linear Ft. @ 150 F Water Temp. 720/1010 BtuH
Max. Heat/Linear Ft. @ 160 F Water Temp. 850/1190 BtuH
Max. Heat/Linear Ft. @ 170 F Water Temp. 975/1370 BtuH
Max. Heat/Linear Ft. @ 180 F Water Temp. 1080/1640 BtuH
Max. Heat/Linear Ft. @ 190 F Water Temp. 1250/1755 BtuH
Max. Heat/Linear Ft. @ 200 F Water Temp. 1350/2040 BtuH
* This product's country of origin is subject to change

Welcome Sign In