Check Availability
  • BEACON MORRIS 

    Outside Corner 90,Light Olive Drab

  • Item # 5E312
  • Mfr. Model # TP14-OC90
Outside Corner 90,Light Olive Drab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Has a primed finish that is suitable for painting.
Show More Close
 

Technical Specifications

Item # 5E312
Mfr. Model # TP14-OC90
UNSPSC #40101814
Catalog Page 3088
Shipping Weight 12.8 lbs
Country of Origin USA *
Item Outside Corner 90 Degrees
Mounting Type Surface
Fits Heaters Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Color Beige
* This product's country of origin is subject to change

Compliance and Restrictions