Check Availability
  • BEACON MORRIS 

    Outside Corner 90, Light Olive Drab

  • Item # 4LX78
  • Mfr. Model # TP20-OC90
Outside Corner 90, Light Olive Drab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a primed finish that is suitable for painting.
Show More Close
 

Technical Specifications

Item # 4LX78
Mfr. Model # TP20-OC90
UNSPSC #40101814
Catalog Page 3088
Shipping Weight 16.5 lbs
Country of Origin USA *
Item Outside Corner 90 Degrees
Mounting Type Surface
Fits Heaters Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Color Beige
* This product's country of origin is subject to change

Compliance and Restrictions