Check Availability
  • BEACON MORRIS 

    Baseboard Enclosure, 84 In. L

  • Item # 5E299
  • Mfr. Model # TP14-07
Baseboard Enclosure, 84 In. L
Qty
  • Web Price
    $122.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a sloped top to help prevent blocking of louvers. The primed finish is suitable for painting. Enclosure only, heater element is sold separately.
Show More Close
 

Technical Specifications

Item # 5E299
Mfr. Model # TP14-07
UNSPSC #40101814
Catalog Page 3089
Shipping Weight 31.5 lbs
Country of Origin USA *
Item Baseboard Enclosure
Mounting Type Surface
Fits Heaters 14" Commercial Hydronic Baseboard Heaters
Cabinet Height 14"
Cabinet Width 84"
Cabinet Depth 5-5/16"
Color Beige
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In