Check Availability
Square Switch,  Square,  4-1/2" Button Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AX06
Mfr. Model # 10PBS45
UNSPSC #46171503
Catalog Page 1978
Shipping Weight 1.0 lbs
Country of Origin China *
Item Square Switch
Type Square
Switch Action Momentary/SPDT
Button Dia. 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In