Check Availability
  • BEA 

    Square Mount Box, Plastic, Flush Mount

  • Item # 45AW81
  • Mfr. Model # 10BOX6SQFM
Square Mount Box, Plastic, Flush Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AW81
Mfr. Model # 10BOX6SQFM
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin China *
Item Square Mount Box
Type Flush Mount
Material Plastic
Length 6"
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In