Check Availability
Single Maglock,  Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AW87
Mfr. Model # 10MAGLOCK3ULDS
UNSPSC #46171503
Shipping Weight 4.7 lbs
Country of Origin Taiwan *
Item Single Maglock
Type Surface Mount
Amp Draw @ 12V 0.50A
Amp Draw @ 24V 0.25A
Input Voltage 12/24VDC
Holding Force (Lb.) 600
Mfr. Series 10MAG
Finish Satin Aluminum
Standards UL Listed
Options Included Lock Status Sensor
For Use With Electromagnetic Lock Applications
Includes Maglock, Armature, Installation Instructions and Mounting Material
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In