Check Availability
  • BEA 

    Round Switch, Round, 4-1/2in.

  • Item # 45AX56
  • Mfr. Model # 10PBR451
Round Switch, Round, 4-1/2in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AX56
Mfr. Model # 10PBR451
UNSPSC #46171503
Shipping Weight 0.3 lbs
Country of Origin China *
Item Round Switch
Type Round
Switch Action Momentary/SPDT
Button Dia. 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In