Check Availability
  • BEA 

    Round Switch, Round, Push to Open

  • Item # 45AW67
  • Mfr. Model # 10PBR45
Round Switch, Round, Push to Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AW67
Mfr. Model # 10PBR45
UNSPSC #46171503
Shipping Weight 0.8 lbs
Country of Origin China *
Item Round Switch
Type Round
Switch Action Momentary/SPDT
Button Dia. 4-1/2"
Includes Push to Open Text
* This product's country of origin is subject to change

Compliance and Restrictions