Check Availability
Panther Switch,  Square,  4-3/4" Button Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AX43
Mfr. Model # 10EMS4751
UNSPSC #46171503
Catalog Page 1978
Shipping Weight 1.3 lbs
Country of Origin China *
Item Panther Switch
Type Square
Switch Action Momentary/SPDT
Button Dia. 4-3/4"
Includes Handicap Logo, 433 MHz Transmitter Frecuency
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In