Check Availability
Panther Switch,  Square,  4-1/2" Height,  4-1/2" Width,  4-3/4" Button Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AW70
Mfr. Model # 10PBS
UNSPSC #46171503
Shipping Weight 0.895 lbs
Country of Origin China *
Item Panther Switch
Type Square
Switch Action Momentary/SPDT
Depth 1-23/64"
Height 4-1/2"
Width 4-1/2"
Button Dia. 4-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In