Check Availability
Jamb Switch,  Narrow Button,  1-1/2"x4-3/4" Button Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AX60
Mfr. Model # 10PBJ1
UNSPSC #46171503
Shipping Weight 0.49 lbs
Country of Origin China *
Item Jamb Switch
Type Narrow Button
Switch Action Momentary/SPDT
Button Dia. 1-1/2"x4-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In