Check Availability
Exit Device,  Single Gang,  4-1/2" Button Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AW85
Mfr. Model # 10PBO241
UNSPSC #46171503
Shipping Weight 0.65 lbs
Country of Origin China *
Item Exit Device
Type Single Gang
Switch Action Momentary/SPDT
Button Dia. 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In