Check Availability
  • BEA 

    50 to 60 Hz Active Infrared Sensor for Request with 1-7/8" Mounting Height

  • Item # 45AX52
  • Mfr. Model # 10R2E-100
50 to 60 Hz Active Infrared Sensor for Request with 1-7/8" Mounting Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AX52
Mfr. Model # 10R2E-100
UNSPSC #46171503
Shipping Weight 2.0 lbs
Country of Origin China *
Item Active Infrared Sensor for Request
Technology Passive Infared
Frequency 50 to 60 Hz
Mounting Height 1-7/8"
Operating Temp. Range 14 Degrees to 131 Degrees F
Contact Rating 1A @ 30VDC
Power Required 12 to 24VAC/DC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.