Check Availability
  • Hand Lamps
  • BAYCO PRODUCTS INC 

    LED/UV Rechargeable Hand Lamp, 13 Lamp Watts, Cordless Cord Length, Yellow

  • Item # 8MDC6
  • Mfr. Model # UVR-9000
  • (1)
LED/UV Rechargeable Hand Lamp, 13 Lamp Watts, Cordless Cord Length, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8MDC6
Mfr. Model # UVR-9000
UNSPSC #39111518
Shipping Weight 3.1 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Lighting Technology LED/UV
Power Source 12VDC or 120VAC
Lamp Watts 13
Cord Length Cordless
Color Yellow
Length 14-1/2"
Amps 0.2
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Polypropylene
Handle Ergonomic
Housing Dia. 3-19/64"
Lens Material Polycarbonate
Rated Life 10,000 hr.
Rechargeable Yes
IP Rating IP10
Includes Nylon Tipped Hands-Free Hooks, Single Body Rocker Switch, (1) Batteries, Charger, AC/DC Power Supply/Charger and Yellow Safety Glasses
* This product's country of origin is subject to change