Check Availability
  • BAYCO 

    LED Rechargeable Hand Lamp, Cordless Cord Length, Black, Includes AC/DC Charger

  • Item # 39AM84
  • Mfr. Model # SLR-2266C4
LED Rechargeable Hand Lamp, Cordless Cord Length, Black, Includes AC/DC Charger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AM84
Mfr. Model # SLR-2266C4
UNSPSC #39111518
Shipping Weight 1.3 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source 12VDC or 120VAC
Cord Length Cordless
Lumens 120
Color Black
Length 14-1/8"
Amps 0.2
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 1-15R
Housing Material Polypropylene
Handle Ergonomic
Housing Dia. 2-3/8"
Lens Material Polypropylene
Rated Life 35,000 hr.
Rechargeable Yes
NEMA Rating 1
IP Rating IP10
Standards ETL
Includes AC/DC Charger
* This product's country of origin is subject to change

Compliance and Restrictions