Check Availability
  • BAYCO 

    Industrial Hand Wind Cord Reel; Number of Outlets: 0, Cord Included: No

  • Item # 39AM75
  • Mfr. Model # KW-110
Industrial Hand Wind Cord Reel; Number of Outlets: 0, Cord Included: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cord Storage Reel w/ Center Spin Handle is a fast and simple way to organize, store, and use your extension cords. The hand slide mechanism and swivel handle make it quick and easy to wind and unwind 16/3 extension cords up to 100 feet in length. Feed one end of your extension cord into one of the plug capture holes, then wind up your cord. This cord storage reel even has a built in stand to help keep this clever cord storage reel upright. Made from shatter and temperature resistant thermoplastic, the Cord Storage Reel will hold up to the elements throughout the year.
Show More Close
 

Technical Specifications

Item # 39AM75
Mfr. Model # KW-110
UNSPSC #26121635
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Hand Wind Cord Reel
Grade - Ext. Cords and Outlet Strips Industrial
Cord Ending None
Cord Length - Ext. Cords and Outlet Strips No Cord Included
Reel Color Orange
Cord Included No
Cord Ending NEMA Configuration No Configuration
Feeder Cord Ending NEMA Configuration No Configuration
Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
Number of Outlets 0
Indoor / Outdoor Indoor/Outdoor
Reel Mounting Keyhole
Holds 100 ft. of 16/3, 14/3 and 50 ft. of 12/3
Reel Material Polypropylene
Temp. Range -30 to 140 Degrees F
Overall Height 11"
Overall Width 11"
Overall Depth 5"
Enclosed Reel No
Includes Spin Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms