Check Availability
  • BAYCO 

    50 ft. Indoor Commercial Extension Cord Reel with Hand Lamp, Black; Handle: Yes

  • Item # 38W602
  • Mfr. Model # SL-8908
50 ft. Indoor Commercial Extension Cord Reel with Hand Lamp, Black; Handle: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Get the same brightness of a 125W incandescent, using only 26W of power with the Bayco® 26W Fluorescent Work Light Reel. 2 bright, daylight-color lamps illuminate even the darkest corners of a workspace, while the dual integrated hanging hooks and removable magnet allow hands-free use. A single rocker lets you turn bulbs on and off independently, to use one at a time or both at the same time; the electronic ballast provides instant, no-flicker starts, even in cold weather. The light is attached to a heavy-duty polymer reel that houses a 50 ft. retractable cord to give you the reach you need to work in larger spaces with infrequent outlet placement. For even greater functionality and versatility, a grounded outlet is built right in to the handle to let you power another tool or device directly from the light. Included mounting brackets let you attach the housing to the wall or ceiling.
• Each lamp rated for 10,000 hr. of use
• Integrated 13A circuit breaker
Show More Close
 

Technical Specifications

Item # 38W602
Mfr. Model # SL-8908
UNSPSC #39111702
Shipping Weight 16.82 lbs
Country of Origin China *
Item Extension Cord Reel with Hand Lamp
Cord Ending Fluorescent Lamp with Receptacle
Grade - Ext. Cords and Outlet Strips Commercial
Lamp Watts - Ext. Cords and Outlet Strips 26
Voltage - Ext. Cords and Outlet Strips 120VAC
Cord Length - Ext. Cords and Outlet Strips 50 ft.
Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
Max. Amps - Ext. Cords and Outlet Strips 13.0
With Receptacle - Ext. Cords and Outlet Strips Yes
Cord Color Black
NEC Cord Designation - Ext. Cords and Outlet Strips SJT
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
Hand Lamp Mounting Hook
Reel Color Yellow
Item - Ext. Cords and Outlet Strips Extension Cord Reel with Hand Lamp
Feeder Cord Length 18"
Handle Yes
Reel Material Polymer
Overall Height 15.1"
Overall Width 5.3"
Overall Depth 13.8"
Lens PC
Lamp Guard Yes
Number of Outlets 1
Replacement Lamps Replacement Head-38W605, Replacement Bulb-38D279
Features Retractable
Standards ETL
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.