Check Availability
  • BAYCO 

    16 ft. Parrot Jaws Booster Cables, Black, Blue

  • Item # 3VRZ7
  • Mfr. Model # SL-3006
16 ft. Parrot Jaws Booster Cables, Black, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bayco® Products, Inc., SL-3006 heavy-duty 400A booster cable features parrot design jaws and 4 AWG gauge cord.
Show More Close
 

Technical Specifications

Item # 3VRZ7
Mfr. Model # SL-3006
UNSPSC #26111724
Catalog Page 931
Shipping Weight 8.3 lbs
Country of Origin China *
Item Booster Cables
Copper (AWG/kcmil) 4
Cable Length (Ft.) 16
Cable Color Black, Blue
Max. Amps 400
Function Parrot Jaws
Application 4 Gauge Mechanics Grade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms