Check Availability
  • BAXTER 

    Sterile Water, Liquid Solution, Bottle, 16.900 oz.

  • Item # 3PWK6
  • Mfr. Model # BSWI050113
Sterile Water, Liquid Solution, Bottle, 16.900 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sterile water is used for general irrigation, washing, rinsing, and dilution purposes.
Show More Close
 

Technical Specifications

Item # 3PWK6
Mfr. Model # BSWI050113
UNSPSC #51102702
Shipping Weight 1.3 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Sterile Water
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 16.900 oz.
Count - First Aid and Wound Care 1
Formula Distilled Sterile Water
Item Sterile Water
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms