Check Availability
  • BAW PLASTICS 

    Shop Envelope, Plastic, 50 PK

  • Item # 9WZR5
  • Mfr. Model # SEWNHDR 12X15YEL
Shop Envelope, Plastic, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WZR5
Mfr. Model # SEWNHDR 12X15YEL
UNSPSC #44121505
Shipping Weight 6.44 lbs
Country of Origin USA *
Item Shop Envelope
Color Fluorescent Yellow
Height 15"
Width 12"
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close