Check Availability
  • BAW PLASTICS 

    Shop Envelope, Plastic, 50 PK

  • Item # 8ALC2
  • Mfr. Model # SEWNHDR 3X5.5GRN
Shop Envelope, Plastic, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ALC2
Mfr. Model # SEWNHDR 3X5.5GRN
UNSPSC #44121505
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Shop Envelope
Color Fluorescent Green
Height 5-1/2"
Width 3"
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close