Check Availability
  • BAW PLASTICS 

    Document Holder,SelfAdhv,8-1/2X11In,PK50

  • Item # 3VCH3
  • Mfr. Model # 28905-1
Document Holder,SelfAdhv,8-1/2X11In,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VCH3
Mfr. Model # 28905-1
UNSPSC #55121606
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Document Holder
Height 8-1/2"
Width 11"
Material Self-Adhesive Vinyl
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close