Check Availability
  • BAW PLASTICS 

    Document Holder, Clr, 8-1/2x11 In, Mag, Pk50

  • Item # 3LKK9
  • Mfr. Model # 582
Document Holder, Clr, 8-1/2x11 In, Mag, Pk50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LKK9
Mfr. Model # 582
UNSPSC #44111512
Shipping Weight 8.15 lbs
Country of Origin USA *
Item Document Holder
Height 11"
Width 8-1/2"
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In