Check Availability
  • BAUSCH & LOMB 

    Lens Cleaning Tissue, Tissue Size: 5" x 8", Tissue Count: 280

  • Item # 4T934
  • Mfr. Model # 8566
Lens Cleaning Tissue, Tissue Size: 5" x 8", Tissue Count: 280 Lens Cleaning Tissue,Non-Silicone,PK280
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lens-cleaning tissues are soft, absorbent and low in lint.
Show More Close
 

Technical Specifications

Item # 4T934
Mfr. Model # 8566
UNSPSC #46181806
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Lens Cleaning Tissue
Tissue Size 5" x 8"
Tissue Count 280
Formula Low-Lint, Non-Silicone
For Use With Mfr. No. 8563P, 8563GMP
* This product's country of origin is subject to change

Welcome Sign In