Check Availability
Automatic Battery Charger,  Charging, Maintaining,  AGM, Lead Acid, Wet Cell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Deltran Battery TenderĀ® Solar 12V charger maintainer is designed to automatically monitor and maintain a battery at full charge, with choice of bulk, absorption, or storage/float mode. A controller is mounted onto the solar panel frame for all-in-one convenience. The device is spark- and water-resistant and reverse polarity protected. Comes complete with alligator clips.
Show More Close
 

Technical Specifications

Item # 10W840
Mfr. Model # 021-1164
UNSPSC #26111704
Catalog Page 927
Shipping Weight 8.42 lbs
Country of Origin China *
Item Battery Charger
Charger Style Mounted
For Battery Voltage 12
For Use With Battery Type AGM, Lead Acid, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Charging Amps @ Voltage 0.55A @ 12V
Maintaining Amps @ Voltage 0.54A @ 12V
AC Cord Length 5 ft.
Overall Width 13.2"
Overall Height 0.73"
Overall Depth 26.5"
Cable Gauge 20 AWG
Test Feature LED
Material Plastic
Includes Quick Disconnect Alligator Clips
Portable Yes
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Welcome Sign In