Check Availability
Automatic Battery Charger,  Charging, Maintaining,  AGM, Lead Acid, Wet Cell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Microprocessor-controlled Deltran Battery Tender® Power Tender™ Plus charger and maintainer is designed to fully charge a battery and then maintain it at proper storage voltage. Good for everyday charging or long-term storage and maintenance, the Power Tender Plus features a 4-step charging program: Initialization, Bulk Charge, Absorption Mode, Float Mode, with automatic switch to float/maintenance mode once the charge is complete. The device has a 72-hr. safety timer, is spark-resistant, and protected against short circuits and reverse polarity.
Show More Close
 

Technical Specifications

Item # 10W832
Mfr. Model # 022-0186G-DL-WH
UNSPSC #26111704
Catalog Page 926
Shipping Weight 2.6 lbs
Country of Origin China *
Item Battery Charger
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Lead Acid, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Charging Amps @ Voltage 5A @ 12V
Maintaining Amps @ Voltage 5A @ 12V
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 4"
Overall Height 2.4"
Overall Depth 8.3"
Cable Gauge 18 AWG
Cable Length 4-1/2 ft.
Test Feature LED
Timer Automatic
Material Plastic
Standards UL, CSA, AS/NZS, NOM
Includes Quick Disconnect Rings and Alligator Clips
Portable Yes
Indoor / Outdoor Indoor
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In