Check Availability
Automatic Battery Charger,  Charging, Maintaining,  AGM, Lead Acid, Wet Cell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Deltran Battery TenderĀ® charging station is designed to simultaneously charge and/or maintain up to four 12V batteries, with an independent charging bank for each. The fully automatic smart device offers microprocessor-controlled constant current charging to fully charge batteries and then automatically switch to maintenance mode once the charge is complete. It is spark-resistant and has reverse polarity protection.
Show More Close
 

Technical Specifications

Item # 10W829
Mfr. Model # 022-0148-DL-WH
UNSPSC #26111704
Catalog Page 926
Shipping Weight 5.22 lbs
Country of Origin China *
Item Battery Charger
Charger Style Mounted
For Battery Voltage 12
For Use With Battery Type AGM, Lead Acid, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Charging Amps @ Voltage 1.25A @ 12V
Maintaining Amps @ Voltage 1.25A @ 12V
AC Cord Length 6 ft.
Input Voltage 110 to 240VAC
Overall Width 7.0"
Overall Height 3.6"
Overall Depth 8.75"
Cable Gauge 18 AWG
Cable Length 4-1/2 ft.
Test Feature LED
Timer Automatic
Material Plastic
Standards UL, CSA, AS/NZS
Includes (4) Quick Disconnect Rings and (4) Alligator Clips
Portable Yes
Indoor / Outdoor Indoor
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In