Check Availability
  • BATTERY DOCTOR 

    Toggle Switch Cover,Switch Collar Mount

  • Item # 49LX28
  • Mfr. Model # 20565
Toggle Switch Cover,Switch Collar Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LX28
Mfr. Model # 20565
UNSPSC #39121507
Shipping Weight 0.05 lbs
Country of Origin China *
Item Toggle Switch Cover
Number of Connections 1
Actuator Color Red
Stem Color Black
Mounting Style Switch Collar Mount
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.