Check Availability
  • BATTERY DOCTOR 

    Protector and Charg Monitor,Black,Copper

  • Item # 4NGT6
  • Mfr. Model # 20099
Protector and Charg Monitor,Black,Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Battery Doctor 3-in-1 battery monitor helps to protect batteries from surge damage. It also displays battery and alternator conditions with indicator lights.
Show More Close
 

Technical Specifications

Item # 4NGT6
Mfr. Model # 20099
UNSPSC #39121610
Shipping Weight 0.2 lbs
Country of Origin China *
Item Protector and Charge Monitor
Color Black
Connection Material Copper
Max. Voltage 12V
Length 20"
Width 2-1/8"
Height 3/4"
Depth 1-3/4"
Features Protects And Displays The Condition Of Your Battery With The Push Of A Button, Protects And Displays The Condition Of Your Charging System With The Push Of A Button, Protects Engine Computer And 12 Volt Accessories From Damaging Surges When Jump Starting Or Recharging
For Use With 12V Electrical Systems
Includes 3/8" Dia. Ring Terminals, Wire Leads
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close