Check Availability
Automatic Battery Charger and Maintainer,  Charging, Maintaining
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 48VF14
Mfr. Model # 20068
UNSPSC #26111704
Shipping Weight 1.4 lbs
Country of Origin China *
Item Battery Charger and Maintainer
Charger Style Handheld Portable
For Battery Voltage 12, 24
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Charging Amps @ Voltage 8A/4A @ 12V, 8A/4A @ 24V
Maintaining Amps @ Voltage 8A/4A @ 12V, 8A/4A @ 24V
AC Cord Length 6 ft.
Input Amps 0.5 to 2
Overall Width 4-1/2"
Overall Height 7-1/2"
Overall Depth 2-1/2"
Cable Gauge 14 AWG
Cable Length 6 ft. 6"
Test Feature No
Timer Automatic
Material Plastic
Includes Ring Terminals and Alligator Clips
Portable Yes
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms