Check Availability
Automatic Battery Charger,  Charging, Maintaining,  AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This charger features automatic check battery, reverse polarity protection, and battery overcharge protection.
Show More Close
 

Technical Specifications

Item # 34UH62
Mfr. Model # 20028
UNSPSC #26111704
Shipping Weight 1.18 lbs
Country of Origin China *
Item Battery Charger
Charger Style Mounted
For Battery Voltage 6, 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Charging Amps @ Voltage 1.5A @ 12V, 1.5A @ 6V
Maintaining Amps @ Voltage 1.5A @ 12V, 1.5A @ 6V
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 5"
Overall Height 3-1/2"
Overall Depth 1-1/2"
Cable Gauge 12 AWG
Cable Length 6 ft.
Test Feature Yes
Timer Automatic
Material Plastic
Standards ETL Listed
Includes Mounting Brackets
Portable Yes
Indoor / Outdoor Indoor/Outdoor
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms