Check Availability
Automatic Battery Charger,  Charging, Maintaining,  AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Battery Doctor® 6/12V 900mA smart battery charger/maintainer has electronic switching technology that helps prevent overcharging and allows connection to a stored vehicle for an extended time. It features On/Off monitoring, easy-to-read charge status LEDs, and 3-stage automatic charge mode: Diagnosis/Charge/Pulse Float Level.
The direct wall plug-in design saves bench space and helps keep the work area uncluttered. Reverse polarity protection helps prevent damage from incorrect connection. The device is short circuit-protected and resists sparking. It has both ring terminal and alligator clip cable attachments for multiple applications with AGM, deep cycle, gel, lead acid, and wet cell batteries.
Show More Close
 

Technical Specifications

Item # 34UH61
Mfr. Model # 20026
UNSPSC #26111704
Shipping Weight 1.02 lbs
Country of Origin China *
Item Battery Charger
Charger Style Handheld Portable
For Battery Voltage 6, 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic
Charge Type Float
Charging Amps @ Voltage 0.9A @ 12V, 0.9A @ 6V
Maintaining Amps @ Voltage 0.9A @ 12V, 0.9A @ 6V
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 2-5/8"
Overall Height 4-1/8"
Overall Depth 1-1/2"
Cable Gauge 12 AWG
Cable Length 12 ft.
Test Feature Yes
Timer Automatic
Material Plastic
Standards UL Listed
Includes 1 ft. Ring Terminals Cable, 1 ft. Alligator Clip Cable
Portable Yes
Indoor / Outdoor Indoor
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms