Check Availability
  • GRAINGER APPROVED 

    Combination Padlock, Not Resettable Center-Dial Location, 3/4" Shackle Height

  • Item # 1XRW5
  • Mfr. Model # 1850DWWG
Combination Padlock, Not Resettable Center-Dial Location, 3/4" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combination padlock is ideal for storage lockers. Features include a reinforced weather-resistant stainless steel outer case and 3-number combination.
Show More Close
 

Technical Specifications

Item # 1XRW5
Mfr. Model # 1850DWWG
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.35 lbs
Country of Origin China *
Item Combination Padlock
Body Height 1-7/8"
Body Material Stainless Steel
Body Thickness 7/8"
Body Width 2"
Control Key Registration Required No
Dial Location Center
Key Control No
Key Type Combination
Number of Dials 1
Number of Pins 0
Resettable Not Resettable
Shackle Dia. 5/16"
Shackle Height 3/4"
Shackle Material Hardened Steel
Shackle Width 7/8"
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions