Check Availability
  • MASTER LOCK 

    Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Brass

  • Item # 4YH22
  • Mfr. Model # 4130KAWWG
Alike-Keyed Padlock, Open Shackle Type, 9/16" Shackle Height, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Economy padlock offers corrosion resistance with its brass body and cylinder. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 4YH22
Mfr. Model # 4130KAWWG
UNSPSC #46171501
Catalog Page 1955
Shipping Weight 0.1 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 3/16"
Shackle Height 9/16"
Shackle Width 9/16"
Shackle Material Hardened Steel
Body Height 1"
Body Width 1-1/8"
Body Thickness 1/2"
Body Material Brass
Number of Pins 3
Key Type Alike
Control Key Registration Required No
Opens with Key No. 314
Includes (2) keys
Body Color Brass
Body Finish Brass
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.