Check Availability
  • BATTALION 

    Alike-Keyed Padlock, Open Shackle Type, 5/8" Shackle Height, Silver

  • Item # 3T978
  • Mfr. Model # 22KAWWG-338
Alike-Keyed Padlock, Open Shackle Type, 5/8" Shackle Height, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Master LockĀ® padlock has a dual lever-locking mechanism and anti-drill hardened bottom plate. Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 3T978
Mfr. Model # 22KAWWG-338
UNSPSC #46171501
Catalog Page 1954
Shipping Weight 0.35 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 1/4"
Shackle Height 5/8"
Shackle Width 9/16"
Shackle Material Steel
Body Height 1"
Body Width 1-1/2"
Body Thickness 3/4"
Body Material Steel
Number of Bumpers 1
Number of Pins 4
Key Type Alike
Control Key Registration Required No
Opens with Key No. 338
Includes (2) keys
Body Color Silver
Body Finish Laminated
Number of Keys 2
High Security No
Padlock Body Shape Rectangular
Rekeyable No
Shackle Type Open
Marine Grade Weather Proof No
* This product's country of origin is subject to change

Compliance and Restrictions