Check Availability
  • BATES 

    Military/Tactical Boots, Toe Type: Composite, Black, Size: 7

  • Item # 36U758
  • Mfr. Model # E02272
Military/Tactical Boots, Toe Type: Composite, Black, Size: 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Leather waterproof boots have ballistic nylon upper and waterproof and breathable GORE-TEX® lining for comfortable durability. Slip-resistant rubber outsole, athletic cement construction, and cushioned removable insert provide boots with the stability, flexibility, and comfort needed for the most demanding situations. Boots include a YKK® nylon zipper for an easy on/off and a nonmetallic composite safety toe to protect against compression and puncture injuries. Composite safety toe meets ASTM F2413-11.
Show More Close
 

Technical Specifications

Item # 36U758
Mfr. Model # E02272
UNSPSC #46181604
Shipping Weight 4.0 lbs
Country of Origin China *
Item Boots
Footwear Style Military/Tactical
Size 7
Footwear Width M
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe Yes
Toe Type Composite
Waterproof Yes
Insulated No
Height 8"
Color Black
Style Number E02272
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Antigua and Barbuda , Anguilla , Argentina , Austria , Bangladesh , Belgium , Bahrain , Bolivia , Brazil , Bahamas , Canada , Switzerland , Chile , China , Colombia , Costa Rica , Cyprus , Czech Republic , Germany , Denmark , Dominican Republic , Ecuador , Spain , Finland , France , United Kingdom , Grenada , Greece , Guatemala , Guyana , Hong Kong , Honduras , Hungary , Indonesia , India , Iran , Iceland , Italy , Jamaica , Japan , St. Kitts and Nevis , South Korea , Kuwait , Cayman Islands , St. Lucia , Lithuania , Malta , Mexico , Malaysia , Nicaragua , Netherlands , Norway , New Zealand , Oman , Panama , Philippines , Poland , Portugal , Qatar , Romania , Russian Federation , Saudi Arabia , Sweden , Singapore , Slovenia , Slovakia , El Salvador , Turks and Caicos Islands , Thailand , Turkey , Trinidad and Tobago , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands and Vietnam .

This item is restricted for international sale.

Alternate Search Terms