Check Availability
  • BATES 

    8" Work Boot Work Boots, Toe Type: Plain, Black, Size: 7-1/2

  • Item # 462G35
  • Mfr. Model # E05150
8" Work Boot Work Boots, Toe Type: Plain, Black, Size: 7-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bates® Raide Hot Weather Side Zip Boot features an X40™ Ortholite® removable cushioned insert and a breathable lining for comfort. A lightweight YKK® zipper allows for easy-on, easy-off. Molded TPU heel cups matched with slip-resistant rubber treads provide stabilization. Strobel construction offers higher flexibility and strength than standard construction. 
Show More Close
 

Technical Specifications

Item # 462G35
Mfr. Model # E05150
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin China *
Item Work Boots
Footwear Style 8" Work Boot
Size 7-1/2
Footwear Width EW
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe Yes
Toe Type Plain
Waterproof No
Insulated Yes
Height 8"
Color Black
Style Number E05150
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms